Shop All Hand Files and Rasps
Drill America
12" Flat Smooth File
Mfr # DIC03830
Zoro # G1814875
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC03830
- Zoro # G1814875
- UPC # 887861165303
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 12" |
Details
Item | Carbon Steel File |
Profile Shape | Flat |
Cut Type | Smooth |
Description
American Pattern Files, Length 12, Second , Flat Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5 Piece 12" Steel File Set (3000-0055)
- DRILL AMERICA 3/8"-18 NPT Carbon Steel Hex Pipe Die (DWTHXNPT38)
- K-TOOL INTERNATIONAL Open End Wrench, 9/16" x 5/8" (KTI-42318)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 1/4-20 Thread Size, 0.75"L, Steel (GN4C0750R3--S21)
- DRILL AMERICA 10" Flat Bastard File (DIC03665)
- DRILL AMERICA 8" Flat Bastard File (DIC03566)
- DRILL AMERICA 14" Flat Bastard File (DIC03863)
- DRILL AMERICA 10" Round Second File (DIC12051)
- DRILL AMERICA 8" Mill Second File (DIC08529)
- DRILL AMERICA 6" Flat Second File (DIC03500)
- BAHCO Bahco Round File, Ergo, 8", Bastard, 25 TPI (1-230-08-1-2)
- Drill America Cutting and Shaping Tools