Shop All Hand Files and Rasps
Drill America
12" Flat Bastard File
Mfr # DIC03764
Zoro # G1807875
original price:
$12.08
18% off
new price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC03764
- Zoro # G1807875
- UPC # 887861165280
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 12" |
Details
Item | Carbon Steel File |
Profile Shape | Flat |
Cut Type | Bastard |
Description
American Pattern Files, Length 12, Bastand , Flat Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST SNIPS Hand Seamer Set, Straight, 9", Forged steel (MWT-S36)
- WESTWARD C-Clamp, 6", Iron, Regular Duty, 2450 lb. (2LAY7)
- WIHA Insulated Square Screwdriver #1 Round (35844)
- VIM PRODUCTS VIM Tools 50-Piece Mechanic's Master Set, 1/4 in. Square Drive (MMS450)
- DRILL AMERICA 6" Flat Bastard File (DIC03467)
- DRILL AMERICA 14" Flat Bastard File (DIC03863)
- DRILL AMERICA 14" Flat Second File (DIC03896)
- DRILL AMERICA 12" Mill Second File (DIC08768)
- DRILL AMERICA 10" Three Square Second File (DIC16180)
- DRILL AMERICA 12" Mill Bastard File (DIC08737)
- WESTWARD Mill File, American, Second Cut, 8 In. L (1NFN4)
- Drill America Cutting and Shaping Tools