Shop All Threaded Shank Drill Bits
Drill America
#12 Cobalt Very Stubby Threaded Shank Drill Bit Overall Length 3/8
Mfr # TSD12VS
Zoro # G3046315
product price: $3.45
/ea
Sold in multiples of 2 for $6.90
$6.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #12
- Type Very Stubby
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # TSD12VS
- Zoro # G3046315
- UPC # 887861065801
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Size | #12 |
Details
Type | Very Stubby |
Description
Threaded shank drills are type “D” adapter drills are made from M42 8% cobalt high speed steel are manufactured to NAS 965 Type "D" specifications with 135o heavy duty split point and surface treated for drilling hard, tough, high tensile strength materials. When drilling low tensile strength materials. When drilling low tensile strength materials, the Type "D" cobalt drill will have a significantly greater tool life than the NAS 965 Type B high speed steel adapter drill, resulting in a much lower cost per hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, #42 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04404)
- WILLIAMS 3/8" Drive, 1-1/4" Hand Ratchet , Chrome plated (B-70)
- DRILL AMERICA 8.00mm HSS 2 Flute Single End End Mill (DWC8MM-2FSE)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 9.00mm (47331)
- DRILL AMERICA #35 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD35S)
- DRILL AMERICA 1/4" Cobalt Very Stubby Threaded Shank Drill Bit Overall Length 3/8 (TSD1/4VS)
- DRILL AMERICA #8 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD8S)
- DRILL AMERICA 1/4" Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD1/4S)
- DRILL AMERICA #21 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD21L)
- DRILL AMERICA #10 Cobalt Very Stubby Threaded Shank Drill Bit Overall Length 3/8 (TSD10VS)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #20 (16W813)
- Drill America Threaded Shank Drill Bits