Shop All Cobalt End Mills
Drill America
1/2" Cobalt 4 Flute Single End End Mill
Mfr # DWCXL318
Zoro # G1758814
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4"
- End Mill Material Cobalt
- Milling Dia. 1/2"
- Finish Uncoated (Bright)
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCXL318
- Zoro # G1758814
- UPC # 887861161602
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 3-1/4" |
Milling Dia. | 1/2" |
Shank Size | 1/2" |
Flute Length | 1-1/4" |
Details
End Mill Material | Cobalt |
Finish | Uncoated (Bright) |
Number of Flutes | 4 |
End Mill Style | Single End |
End Mill Cutting Type | Non Center Cutting |
Description
Cobalt Steel, End Mills, Size 1/2, Shank Dia 1/2, Flute Length 1-1/4, O.A.L. 3-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Ratchet, Mini, Dual Flex Head, 1/4", 44 pcs. (9732)
- EAZYPOWER Chuck Key, 1/4 in. Pilot Size, 1/4 in. (88083/B)
- THE BRUSH MAN Fixed Blade Knife with Ergonomic Handle (KNIFE-DOLPHIN)
- RELTON Single Cutter Hammer Bit 3/8" X 8" - Spline (202- 6-14)
- DRILL AMERICA 1" Cobalt 4 Flute Single End End Mill (DWCXL345)
- DRILL AMERICA 3/8" Cobalt 2 Flute Single End End Mill (DWCTXL312)
- DRILL AMERICA DWCTXL345 1" Cobalt 2 Flute Single End End Mill (DWCTXL345)
- DRILL AMERICA 1" Cobalt Roughing End Mill, Flute Length: 2" (DWC1X1)
- DRILL AMERICA 5/16" Cobalt 4 Flute Single End End Mill (DWCXL310)
- DRILL AMERICA 3/16" Cobalt 4 Flute Double End End Mill (DWCXL206)
- OSG End Mill, Carbide, 3/16, 2 FL, SGL Sq End, CC (402-1875)
- Drill America Cobalt End Mills