Shop All Carbide Chucking Reamers
Drill America
1/2" Carbide Chucking Reamer
Mfr # DMOR1/2
Zoro # G1730044
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Reamer Size 11/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMOR1/2
- Zoro # G1730044
- UPC # 887861153263
- Country of Origin China
- Category Carbide Chucking Reamers
Dimensions
Flute Length | 2" |
Reamer Size | 11/64" |
Size | 1/2" |
Overall Length | 8" |
Details
Item | Chucking Reamer |
Material - Machining | Carbide |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | Carbide |
Description
Chucking Reamers are designed for accurate reaming in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45o chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Open End Wrench, 20x22mm, 10 L (1EYN8)
- CHICAGO-LATROBE 114PC 118° General Purpose Jobber Length Drill Set CL 150 Oxide HSS 1/16-1/2, #1-#60, 1mm-13mm (57726)
- APEX TOOL GROUP Apex Ex-370-6, Weight Is Less Than A Lb (EX-370-6)
- LENOX Band Saw Blade, 14 ft. 4" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1868400)
- OSG Chucking Reamer, 12mm, 4 Fl, 1.98mm Shank (300-0827)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- OSG Chucking Reamer, 2.4750 in., 2 Fl, Carbide (257-2520)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- OSG Chucking Reamer, 1.8850 in., 2 Fl, Carbide (257-1920)
- OSG Chucking Reamer, 1-3/8 in, 0.3750 in Shank (300-4375)
- OSG Chucking Reamer, 5/8 in., 4 Fl, Carbide (300-1160)
- Drill America Reamers