Shop All Ball End Mills
Drill America
1/2" Carbide 2 Flute Single End Ball End Mill
Mfr # MMO1/2-2FSE-BN
Zoro # G1755244
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 2
- End Mill Cutting Type Center Cutting
- Finish Uncoated (Bright)
- End Mill Style Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # MMO1/2-2FSE-BN
- Zoro # G1755244
- UPC # 887861162272
- Country of Origin United States
- Category Ball End Mills
Dimensions
Overall Length | 3" |
Milling Dia. | 1/2" |
Shank Size | 1/2" |
Flute Length | 1" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
End Mill Cutting Type | Center Cutting |
Finish | Uncoated (Bright) |
End Mill Style | Single End |
Description
Solid Carbide, End Mills, Size 1/2, Shank Dia 1/2, Flute Length 1, O.A.L. 3, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Split Cable Bit, 1/4in Dia., 54in L (EC25054)
- MILWAUKEE TOOL 5/64" Titanium SHOCKWAVE (48-89-4602)
- CRAFTSMAN Sockets, 1/2" Drive 16mm 12 Point Shallo (CMMT44266)
- WILTON JPW/JET Multi-Purpose Vise, Size: 5-1/2in., Model: 550P, Item number: (28824)
- DRILL AMERICA 1/4" Carbide 2 Flute Single End Ball End Mill (MMO1/4-2FSE-BN)
- DRILL AMERICA 7/8"x7/8" HSS 4 Flute Single End Ball End Mill (DWCF1142)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Double End Ball End Mill (DWC1/22FDEBALL)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Double End Ball End Mill (DWC3/82FDEBALL)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End Ball End Mill (DWCF1132)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End Ball End Mill (DWCF1128)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V00 (4V0013015XW)
- Drill America End Mills