Shop All Brad-Point Drill Bits
Drill America
1/2" Brad Point Drill Bit
Mfr # DMS68-0080
Zoro # G2002728
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Size 1/2 in
- Material Carbon Steel
- Shank Type Round
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DMS68-0080
- Zoro # G2002728
- UPC # 887861226813
- Country of Origin China
- Category Brad-Point Drill Bits
Dimensions
Size | 1/2 in |
Details
Finish | Bright |
Material | Carbon Steel |
Shank Type | Round |
Cutting Direction | Right Hand |
Point Type | Brad Point |
Style | Brad Point |
Description
Professional grade with two cutting spurs result in better positioning and precision cutting. Fully heat-treated and tempered for greater durability with aggressive cutting angles for quick chip removal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Velocity Top Chest, 7 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 28 in H (JSTV2728CS07RG)
- PELICAN Black Protective Case, 16"L x 12.7"W x 6.6"D (IM2200)
- K-TOOL INTERNATIONAL 1/4" Drive, T20 Torx(R) Socket (KTI-21820)
- GEDORE Double Box End Wrench, Offset, 10x13mm (2 10X13)
- DRILL AMERICA 5/32" Brad Point Drill Bit (DMS68-0020)
- DRILL AMERICA 7/16" Brad Point Drill Bit (DMS68-0070)
- DRILL AMERICA 3/8" Brad Point Drill Bit (DMS68-0060)
- DRILL AMERICA 3/16" Brad Point Drill Bit (DMS68-0030)
- DRILL AMERICA 3/4" Brad Point Drill Bit (DMS68-0100)
- DRILL AMERICA 1/4" Brad Point Drill Bit (DMS68-0040)
- M.A. FORD Twister Brad And Spur Drill, 1/4 (20725000CE)
- Drill America Brad-Point Drill Bits