Shop All Countersinks
Drill America
1/2"-90 HSS 3 Flute Center Reamer
Mfr # DEWCSK1/2-90
Zoro # G1740167
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90
- Body Dia. 1/2"
- Overall Length 2"
- Shank Size 3/8"
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCSK1/2-90
- Zoro # G1740167
- UPC # 887861131445
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Overall Length | 2" |
Shank Size | 3/8" |
Details
Countersink Angle | 90 |
Number of Flutes | 3 |
Finish | Uncoated (Bright) |
Included Angle | 90 Degrees |
Shank Type | Round |
Description
3 Flute center countersink reamers are designed for countersinking holes for centers or for enlarging existing holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 7 Piece Torx? Flag Handle Torx? Key Set, 36590 (36590)
- DURSTON MANUFACTURING Flexible Claw Type Pickup Tool (FC24)
- GREY PNEUMATIC 1/4" Drive Metric, 12 pcs (9712MG)
- BOSTITCH Air Finish Nailer, 120 psi, 15 Gauge (BTFP72156)
- DRILL AMERICA 1/2"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT1/2-90)
- DRILL AMERICA 5/8"-60 HSS 6 Flute Chatterless Countersink (DEWCHAT5/8-60)
- DRILL AMERICA 1/2"-100 HSS Single Flute Countersink (DEWSFC1/2-100)
- DRILL AMERICA 7/16"-1/8" HSS Threaded Shank Stop Countersink (TSC7/16-1/8)
- DRILL AMERICA 3/4"-82 HSS Single Flute Countersink (DEWSFC3/4-82)
- DRILL AMERICA 1/2"-#10 HSS Threaded Shank Stop Countersink (TSC1/2-10)
- DRILL AMERICA 1/2"-#21 HSS Threaded Shank Stop Countersink (TSC1/2-21)
- Drill America Countersinks