Shop All Round Dies
Drill America
1/2"-72x1" OD HSS Round Adjustable Die Special
Mfr # DWTSR1-1272
Zoro # G1924766
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1" OD, Fract Special
- Die Material High Speed Steel
- Outside Dia. (In.) 1"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSR1-1272
- Zoro # G1924766
- UPC # 887861114530
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 1/2"-72 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | 1" OD, Fract Special |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Internal Plastic Pipe Cutter, 1-1/4 in Or Larger Diameter Single Pack (RP77171)
- M.A. FORD Twister Gp Circuit Board Drill, #92 (30200790)
- GEARWRENCH 1/2" x 6" Cold Chisel (82264)
- HHIP .200" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0766)
- DRILL AMERICA 7/16"-56x1" OD HSS Round Adjustable Die Special (DWTSR1-71656)
- DRILL AMERICA 3/16"-24x1" OD HSS Round Adjustable Die Special (DWTSR1-31624)
- DRILL AMERICA #10-56x1" OD HSS Round Adjustable Die Special (DWTSR1-1056)
- DRILL AMERICA #10-24 1"OD HSS Round Adjustable Die Standard (DWTH1-1024)
- DRILL AMERICA 1/4"-20 13/16" OD HSS Left Hand Round Adjustable Die (DWTH1316-1420LH)
- DRILL AMERICA 1" NPT 2-1/2" OD HSS Round Adjustable Pipe Die (DWTH212-1NPT)
- OSG Die Item, 3/16"-32 Die Thread, 1" W (2702500)
- Drill America Round Dies