Shop All Countersinks
Drill America
1/2"-#7 HSS Threaded Shank Stop Countersink
Mfr # TSC1/2-7
Zoro # G1743527
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1/2"
- Material - Machining High Speed Steel
- Finish - Machining Bright
- Shank Type - Machining Threaded
- Pilot Dia. #7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # TSC1/2-7
- Zoro # G1743527
- UPC # 887861133067
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Pilot Dia. | #7 |
Details
Material - Machining | High Speed Steel |
Finish - Machining | Bright |
Shank Type - Machining | Threaded |
Finish | Uncoated (Bright) |
Shank Type | Threaded |
Description
Countersink cutters may be used in all popular adjustable or micro-stop countersinking units utilizing a 1/4”-28 threaded shank drive. Made from the finest high speed tool steel. Precision ground to exacting tolerances and form relived to insure concentricity of 100 degree countersink angle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #17 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PLZ8)
- MILWAUKEE TOOL 1-9/16" TCT Annular Cutter 2" Depth (49-59-4156)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.064in (111206400)
- VEGA Hex 5/32 Power Bit x 2 (150H1064A)
- DRILL AMERICA 1-1/2"-60 HSS 4 Flute Machine Countersink (DEWMSK1-1/2-60)
- DRILL AMERICA 1-1/2"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/2-90)
- DRILL AMERICA 5/8"-60 HSS Single Flute Countersink (DEWSFC5/8-60)
- DRILL AMERICA 5/16"x21/64"82 Degree Piloted Countersink (WELCS10-2)
- DRILL AMERICA 3/32"-1/4" 100 Degree Countersink (WELCSA-8)
- DRILL AMERICA 1/2"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT1/2-82)
- DRILL AMERICA 82 Degree Pilotless Countersink for #10 screw (WELCS-10S)
- Drill America Countersinks