Shop All Countersinks
Drill America
1/2"-#6 HSS Threaded Shank Stop Countersink
Mfr # TSC1/2-6
Zoro # G1744866
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1/2"
- Material - Machining High Speed Steel
- Finish - Machining Bright
- Shank Type - Machining Threaded
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # TSC1/2-6
- Zoro # G1744866
- UPC # 887861133081
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Pilot Dia. | #6 |
Details
Material - Machining | High Speed Steel |
Finish - Machining | Bright |
Shank Type - Machining | Threaded |
Finish | Uncoated (Bright) |
Shank Type | Threaded |
Description
Countersink cutters may be used in all popular adjustable or micro-stop countersinking units utilizing a 1/4”-28 threaded shank drive. Made from the finest high speed tool steel. Precision ground to exacting tolerances and form relived to insure concentricity of 100 degree countersink angle.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Digital Caliper, Fractional, 0 to 6 In (29AD36)
- DE-STA-CO Vertical Hold Down Clamp, 750 lb Cap (5905)
- BOSCH 8 pc. Glass and Tile Bit Set (GT3000)
- KLEIN TOOLS 1/8-In Slotted Screwdriver, 4-Inch Shank (6254)
- DRILL AMERICA 1/2in-82 HSS 4 Flute Machine Countersink (DEWMSK1/2-82)
- DRILL AMERICA 5/8"-#21 HSS Threaded Shank Stop Countersink (TSC5/8-21)
- DRILL AMERICA 1/2"-#3 HSS Threaded Shank Stop Countersink (TSC1/2-3)
- DRILL AMERICA 1/2"-120 HSS 3 Flute Center Reamer (DEWCSK1/2-120)
- DRILL AMERICA 7/16"-3/16" HSS Threaded Shank Stop Countersink (TSC7/16-3/16)
- DRILL AMERICA 1/4"-60 HSS 3 Flute Center Reamer (DEWCSK1/4-60)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-125-082)
- Drill America Countersinks, Center Drills & Spotting Drills