Shop All Dovetail Cutters
Drill America
1/2" 45 Degree HSS Weldon Shank Dovetail Cutter
Mfr # DWCA1408-45
Zoro # G1753905
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Coating Uncoated (Bright)
- Cutter Dia. 1/2 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCA1408-45
- Zoro # G1753905
- UPC # 887861179898
- Country of Origin China
- Category Dovetail Cutters
Dimensions
Cutter Dia. | 1/2 in |
Details
Material | High Speed Steel |
Coating | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
HSS, Dovetail Cutter, Cutter Dia 1/2, Shank Dia 3/8, O.A.L. 2-1/8, 45 Degree
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/8" Recessed Light Hole Saw (49-56-0296)
- BETA Double Deep Offset Ring Wrench, 12x13mm (000900027)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 3/4 in Size, Deep Socket, Black Phosphate (49-66-7810)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-49159)
- DRILL AMERICA 1-7/8" 45 Degree HSS Weldon Shank Dovetail Cutter (DWCA1430-45)
- DRILL AMERICA 1/2" 60 Degree HSS Weldon Shank Dovetail Cutter (DWCA1408-60)
- DRILL AMERICA 3/8" 60 Degree HSS Weldon Shank Dovetail Cutter (DWCA1406-60)
- DRILL AMERICA 1-3/8" 45 Degree HSS Weldon Shank Dovetail Cutter (DWCA1420-45)
- DRILL AMERICA 1-3/8" 60 Degree HSS Weldon Shank Dovetail Cutter (DWCA1420-60)
- DRILL AMERICA 3/4" 45 Degree HSS Weldon Shank Dovetail Cutter (DWCA1410-45)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- Drill America Milling Cutters