Shop All Countersinks
Drill America
1/2"-#4 HSS Threaded Shank Stop Countersink
Mfr # TSC1/2-4
Zoro # G1740745
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1/2"
- Material - Machining High Speed Steel
- Finish - Machining Bright
- Shank Type - Machining Threaded
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # TSC1/2-4
- Zoro # G1740745
- UPC # 887861133104
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Pilot Dia. | #4 |
Details
Material - Machining | High Speed Steel |
Finish - Machining | Bright |
Shank Type - Machining | Threaded |
Finish | Uncoated (Bright) |
Shank Type | Threaded |
Description
Countersink cutters may be used in all popular adjustable or micro-stop countersinking units utilizing a 1/4”-28 threaded shank drive. Made from the finest high speed tool steel. Precision ground to exacting tolerances and form relived to insure concentricity of 100 degree countersink angle.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL 81Pc Lan Installation Tool Kit (TNK-4020)
- CHICAGO-LATROBE Screw Machine Drill Bit, #16 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49386)
- TEKTON 10 in Indexing Round Jaw Locking Plier (PLK20010)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-3/8" x 2" (HML.2-3/8)
- DRILL AMERICA 5/8"-82 HSS Single Flute Countersink (DEWSFC5/8-82)
- DRILL AMERICA 3/8"-#21 HSS Threaded Shank Stop Countersink (TSC3/8-21)
- DRILL AMERICA 5/8"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT5/8-90)
- DRILL AMERICA 1/2"-#3 HSS Threaded Shank Stop Countersink (TSC1/2-3)
- DRILL AMERICA 1/2"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT1/2-100)
- DRILL AMERICA 1-1/4"-60 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/4-60)
- M.A. FORD Countersink, 1" dia., 1/2" Shank, 90 (61100003)
- Drill America Countersinks