Shop All Countersinks
Drill America
1/2"-3/32" HSS Threaded Shank Stop Countersink
Mfr # TSC1/2-3/32
Zoro # G1744218
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1/2"
- Finish Uncoated (Bright)
- Pilot Dia. 3/32"
- Shank Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # TSC1/2-3/32
- Zoro # G1744218
- UPC # 887861132916
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Pilot Dia. | 3/32" |
Details
Finish | Uncoated (Bright) |
Shank Type | Threaded |
Description
Countersink cutters may be used in all popular adjustable or micro-stop countersinking units utilizing a 1/4”-28 threaded shank drive. Made from the finest high speed tool steel. Precision ground to exacting tolerances and form relived to insure concentricity of 100 degree countersink angle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .565 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481894)
- URREA 1/2" Drive 6-Point Deep Impact Socket 9/16" (7318H)
- AMPG Indicator Stem Bushing, 8mm - 3/8 (Z2106)
- URREA 1/2" Drive 12-Point Deep Impact Socket 1-5/16 (7342)
- DRILL AMERICA 3/8"-#26 HSS Threaded Shank Stop Countersink (TSC3/8-26)
- DRILL AMERICA 1/4"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT1/4-100)
- DRILL AMERICA 3/8"-90 HSS Single Flute Countersink (DEWSFC3/8-90)
- DRILL AMERICA 3/4"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT3/4-82)
- DRILL AMERICA 7/8"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT7/8-82)
- DRILL AMERICA 1/2"-7/32" HSS Threaded Shank Stop Countersink (TSC1/2-7/32)
- CLEVELAND Countersink, 2" L, Cobalt Steel (C94562)
- Drill America Countersinks, Center Drills & Spotting Drills