Shop All Round Dies
Drill America
1/2"-28x1" OD HSS Round Adjustable Die Special
Mfr # DWTSR1-1228
Zoro # G1926148
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1" OD, Fract Special
- Die Material High Speed Steel
- Outside Dia. (In.) 1"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSR1-1228
- Zoro # G1926148
- UPC # 887861114448
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 1/2"-28 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | 1" OD, Fract Special |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Double Offset Ring Wrench, 1/4x5/16" (000900203)
- FEIN Pipe Hacksaw Extension Chain, 45 In. L (30231008000)
- WIDIA End Mill, TiAlN, 0.6250 in. Milling Dia. (TF4V0516006S)
- KRAFT TOOL Heavy-Duty SS Hand Gr, 8"x5" 3/8"W, 3/4"D (CF757)
- DRILL AMERICA 5/32"-32x1" OD HSS Round Adjustable Die Special (DWTSR1-53232)
- DRILL AMERICA 7/16"-16x1" OD HSS Round Adjustable Die Special (DWTSR1-71616)
- DRILL AMERICA 7/16"-56x1" OD HSS Round Adjustable Die Special (DWTSR1-71656)
- DRILL AMERICA #6-32 1" OD HSS Round Adjustable Die (DWTH1-632)
- DRILL AMERICA 5/16"-18 1"OD HSS Round Adjustable Die Standard (DWTH1-51618)
- DRILL AMERICA m6 X.75 1" OD HSS Round Adjustable Die Special (DWTSMR1-6X.75)
- GARANT Round Die, HSS, 5/16-24 (142620 5/16-24)
- Drill America Round Dies