Shop All Hand Taps
Drill America
12-28 Carbon Steel Taper Hand Tap
Mfr # DWTT12-28
Zoro # G1817535
product price: $1.49
/ea
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Taper
- Tap Dimension Type Carbon Steel Taper
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTT12-28
- Zoro # G1817535
- UPC # 887861077132
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | #12-28 |
Tap Dimension Type | Carbon Steel Taper |
Details
Tap Style | Taper |
Item | Carbon Steel Hand Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Taper, #12-28, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Co. DC135 5-1/2 in. Rasp, 6PK (DC135-6)
- HYDE Putty Knife, Flexible, 4", SS (06578)
- WESTWARD Clamping Kit, 12mm, M10x1.5 Stud, 54 pcs (19T330)
- MITUTOYO Micrometer, Outside, 25-50mm, .001mm, Rs (103-130)
- DRILL AMERICA 12-24 Carbon Steel Taper Hand Tap (DWTT12-24)
- DRILL AMERICA 3-56 Carbon Steel Taper Hand Tap (DWTT3-56)
- DRILL AMERICA 7/8"-14 Carbon Steel Taper Hand Tap (DWTT7/8-14)
- DRILL AMERICA 7/8"-9 Carbon Steel Taper Hand Tap (DWTT7/8-9)
- DRILL AMERICA m27x2 HSS Metric 4 Flute Bottoming Hand Tap (DWTB27X2)
- DRILL AMERICA 5/16"-20 HSS Plug Hand Tap (DWTST5/16-20P)
- DRILL AMERICA 3/4"-16 Carbon Steel Taper Hand Tap (DWTT3/4-16)
- Drill America Taps