Shop All Hand Taps
Drill America
12-28 Carbon Steel Bottoming Hand Tap
Mfr # DWTB12-28
Zoro # G1818600
product price: $2.89
/ea
Sold in multiples of 5 for $14.45
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Bottom
- Tap Dimension Type Carbon Steel Bottoming
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTB12-28
- Zoro # G1818600
- UPC # 887861077156
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | #12-28 |
Tap Dimension Type | Carbon Steel Bottoming |
Details
Tap Style | Bottom |
Item | Carbon Steel Hand Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Bottoming, #12-28, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Handguarded Chisel Set, 4 Pc (2AJK7)
- ROCKWELL Oscillating Saw Blade, BiMetal (RW8966)
- HARVEY TOOL Corner Rounding End Mill - 4 Flute - Flared, 0.0500", Finish - Machining: AlTiN (67650-C3)
- DEWALT Blade Clamp (N072135SV)
- DRILL AMERICA 1/4"-28 Carbon Steel Bottoming Hand Tap (DWTB1/4-28)
- DRILL AMERICA 5/8"-18 Carbon Steel Bottoming Hand Tap (DWTB5/8-18)
- DRILL AMERICA 10-32 Carbon Steel Bottoming Hand Tap (DWTB10-32)
- DRILL AMERICA 1-3/8"-16 HSS Plug Hand Tap (DWTST1-3/8-16P)
- DRILL AMERICA 7/8"-14 HSS Left Hand 4 Flute Taper Tap (DWT60889)
- DRILL AMERICA 5/8"-18 Carbon Steel Hand Tap Set (DWTS5/8-18)
- CHAMPION CUTTING TOOL #4-40 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 40 TPI , HSS (CHA 308-4-40-S)
- Drill America Taps