Shop All Round Dies
Drill America
#12-28 1"OD HSS Round Adjustable Die Standard
Mfr # DWTH1-1228
Zoro # G1829329
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape 1" OD, Fract Standard
- Die Material High Speed Steel
- Outside Dia. (In.) 1"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTH1-1228
- Zoro # G1829329
- UPC # 887861101516
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | #12-28 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | 1" OD, Fract Standard |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Forstner Bit, 1/2" dia. (PB-003)
- KRAFT TOOL Blue Steel Edger w/Plas, 6" x 6" 3/8"R (CF576P)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 25/64 (C10621)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #29 (C18082)
- DRILL AMERICA 1/4"-20 1"OD HSS Round Adjustable Die Standard (DWTH1-1420)
- DRILL AMERICA #4-40 1" OD HSS Round Adjustable Die (DWTH1-440)
- DRILL AMERICA #3-56 1" OD HSS Round Adjustable Die (DWTH1-356)
- DRILL AMERICA #2-56 1" OD HSS Round Adjustable Die (DWTH1-256)
- DRILL AMERICA m7x1.25 1" OD HSS Round Adjustable Die Special (DWTSMR1-7X1.25)
- DRILL AMERICA 3/8"-18 NPS 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-38NPS)
- WESTWARD C.Steel Thread Die, 13/16In, 3, 56 Pitch (10T802)
- Drill America Round Dies