Shop All Hand Taps
Drill America
12-24x6" HSS Pulley Tap
Mfr # DWTET6X12-24
Zoro # G1821184
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #12-24
- Overall Length 6"
- Tap Style Pulley
- Tap Dimension Type Pulley Tap
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTET6X12-24
- Zoro # G1821184
- UPC # 887861079730
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | #12-24 |
Overall Length | 6" |
Tap Dimension Type | Pulley Tap |
Details
Tap Style | Pulley |
Item | High Speed Steel Hand Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
HSS, Pulley Tap, Size: 1224
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/4" Drive 3/8" 6 Point SAE Sha (CMMT43497)
- TEKTON 13 Inch 3-Rail Storage Tray (OSC76000)
- KANT-TWIST Cantilever Clamp, 4-1/4in, 1700 lb., Steel (K045TPD)
- MILWAUKEE TOOL 15/16 in. x 12 in. SHOCKWAVE Lineman's Fiberglass Drill Bit (48-13-7709)
- DRILL AMERICA 1/2"-20 HSS Left Hand 4 Flute Plug Tap (DWT60812)
- DRILL AMERICA m27x2 HSS Metric 4 Flute Bottoming Hand Tap (DWTB27X2)
- DRILL AMERICA 3"-12 HSS Plug Hand Tap (DWTST3-12P)
- DRILL AMERICA m14x1.25 HSS Metric 4 Flute Plug Hand Tap (DWTP14X1.25)
- DRILL AMERICA 7/8"-14 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 7/8"-14 (T/A54890)
- DRILL AMERICA 13/16"-12 HSS Plug Hand Tap (DWTST13/16-12P)
- DRILL AMERICA 3/4"-16 Carbon Steel Taper Hand Tap (DWTT3/4-16)
- Drill America Hand Taps