Shop All Drill Bit and Tap Sets
Drill America
#12-24 HSS Combined Drill Bit & Tap (Drap)
Mfr # DWT12-24DRAP
Zoro # G1760336
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Shank Type Round
- Drill Bit Finish Uncoated (Bright)
- Drill Bit Size #12-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWT12-24DRAP
- Zoro # G1760336
- UPC # 887861081955
- Country of Origin China
- Category Drill Bit and Tap Sets
Dimensions
Drill Bit Size | #12-24 |
Size | #12-24 |
Details
Item | Combined Drill and Countersink Drill Bit |
Drill Bit Material | High Speed Steel |
Shank Type | Round |
Drill Bit Finish | Uncoated (Bright) |
Description
Designed to drill and tap in one operation. Can be used on multi-spindle or hand held operations. High speed steel, Combined Drill & Tap - Draps, Size: 1224
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Screwdriver-Style Long Reach Blade Scraper (SCRP-4)
- DRILL AMERICA 2-56 Carbon Steel Bottoming Hand Tap (DWTB2-56)
- ACDELCO G12 3/8" Cordless Ratchet Wrench 12V, 45 ft-Lbs max, 1-Battery (ARW1209P)
- WESTWARD Ratcheting Wrench, Head Size 1-11/16 in. (34E326)
- DRILL AMERICA #4-40 HSS Combined Drill Bit & Tap (Drap) (DWT4-40DRAP)
- DRILL AMERICA #6-32 HSS Combined Drill Bit & Tap (Drap) (DWT6-32DRAP)
- DRILL AMERICA 7/16"-14 HSS Combined Drill Bit & Tap (Drap) (DWT7/16-14DRAP)
- DRILL AMERICA 1/2"-13 HSS Plug Tap and 27/64" HSS Drill Bit (POU1/2-13)
- DRILL AMERICA #2-64 HSS Plug Tap and #50 HSS Drill Bit (POU2-64)
- DRILL AMERICA 1/16 Carbon Steel NPT Tap and D HSS Drill Bit Kit (POU1/16NPTW/DRILL)
- EAGLE TAPTEK CUTTING TOOLS 1/2-13 NC HIGH SPEED STEEL COMBO TAP & DRILL (DT-5000-13-I)
- Drill America Drill Bit and Tap Sets