Shop All Hand Taps
Drill America
12-24 Carbon Steel Taper Hand Tap
Mfr # DWTT12-24
Zoro # G1819434
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Style Taper
- Tap Dimension Type Carbon Steel Taper
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTT12-24
- Zoro # G1819434
- UPC # 887861077095
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | #12-24 |
Tap Dimension Type | Carbon Steel Taper |
Details
Item | Carbon Steel Hand Tap |
Tap Style | Taper |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Taper, #12-24, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 3 Flutes, Oxide (5364628)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-11' 0)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 21/32 (55442)
- DEWALT Router Base, Plunge Base, Dual Grip Handle (DNP612)
- DRILL AMERICA 10-24 Carbon Steel Taper Hand Tap (DWTT10-24)
- DRILL AMERICA 7/8"-14 Carbon Steel Taper Hand Tap (DWTT7/8-14)
- DRILL AMERICA 5/16"-24 Carbon Steel Taper Hand Tap (DWTT5/16-24)
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54841)
- DRILL AMERICA 1-5/8"-8 HSS Plug Hand Tap (DWTST1-5/8-8P)
- DRILL AMERICA m12x1 HSS Metric Hand Tap (DWTSMT12X1)
- NACHI L911 1in-8 H4 4FL HSS PLUG HAND TAP (64312)
- Drill America Hand Taps