Shop All Hand Taps
Drill America
12-24 Carbon Steel Plug Hand Tap
Mfr # DWTP12-24
Zoro # G1824088
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Plug
- Tap Dimension Type Carbon Steel Plug
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTP12-24
- Zoro # G1824088
- UPC # 887861077101
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | #12-24 |
Tap Dimension Type | Carbon Steel Plug |
Details
Tap Style | Plug |
Item | Carbon Steel Hand Tap |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Plug, #12-24, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 3/16 in Size 6 pt Standard Depth, Black Oxide (4LXZ4)
- NAVAC Deluxe Minisplit Tool Kit (NKS2)
- WILLIAMS Williams Flare Nut Wrench, 7/8 x 1-1/8" (XFN-2836)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (21227B6118GR)
- DRILL AMERICA 1-1/8"-7 Carbon Steel Plug Hand Tap (DWTP1-1/8-7)
- DRILL AMERICA 7/16"-20 Carbon Steel Plug Hand Tap (DWTP7/16-20)
- DRILL AMERICA 12-28 Carbon Steel Plug Hand Tap (DWTP12-28)
- DRILL AMERICA 7/16"-14 HSS Machine and Fraction Hand Tap Set (T/A54656)
- DRILL AMERICA m20x1 HSS Metric Hand Tap (DWTSMT20X1)
- DRILL AMERICA 1/2"-13 Carbon Steel Hand Tap Set (DWTS1/2-13)
- GREENFIELD THREADING 1/4-20NC HTGP H3 2FL HND TAP TICN PLG (173144)
- Drill America Hand Taps