Shop All Hand Taps
Drill America
12-24 Carbon Steel Hand Tap Set
Mfr # DWTS12-24
Zoro # G1811314
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Tap Set
- Tap Dimension Type Carbon Steel Tap Set
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTS12-24
- Zoro # G1811314
- UPC # 887861077125
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | #12-24 |
Tap Dimension Type | Carbon Steel Tap Set |
Details
Tap Style | Tap Set |
Item | Carbon Steel Hand Tap |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Set includes Taper, Plug and Bottoming Taps, #12-24, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Die-Rd 1.500 49, 5 Conduit 737 (440AV)
- HYDE Snap-Off Utility Knife Snap-Off, 5 1/2 in L (42035)
- WESTWARD Combo Wrench Set, Satin, 5/16-15/16in, 11Pc (4PL86)
- YG-1 TOOL CO Hssco5 6" Aircraft Extension Drill 135 Degree Split Point Coloring (DL602110)
- DRILL AMERICA 3/4"-10 Carbon Steel Hand Tap Set (DWTS3/4-10)
- DRILL AMERICA 7/16"-20 Carbon Steel Hand Tap Set (DWTS7/16-20)
- DRILL AMERICA 7/8"-14 Carbon Steel Hand Tap Set (DWTS7/8-14)
- DRILL AMERICA 6-32 HSS Tin Coated 2 Flute Spiral Pointed Tap (T/A57072TN)
- DRILL AMERICA m34x3.5 HSS Metric Hand Tap (DWTSMT34X3.5)
- DRILL AMERICA m27x2.5 HSS Metric Hand Tap (DWTSMT27X2.5)
- DRILLCO Metric Taper Tap, 8mmx1.25, 6PK (28E080AT)
- Drill America Hand Taps