Shop All Hand Taps
Drill America
1/2"-20 Carbon Steel Plug Hand Tap
Mfr # DWTP1/2-20
Zoro # G1804077
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Dimension Type Carbon Steel Plug
- Tap Style Plug
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTP1/2-20
- Zoro # G1804077
- UPC # 887861077545
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Tap Dimension Type | Carbon Steel Plug |
Details
Item | Carbon Steel Hand Tap |
Tap Style | Plug |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Plug, 1/2"-20, Number of Flutes 4, Dec Equivilant 0.5-20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Bi-Material Adjustable Wrench – 7" (90-947)
- WIDIA Spiral Point Tap, Plug, 3 (13197)
- AMPCO SAFETY TOOLS Dbl Box Wrench, Non-Spark, 1-1/16x1-1/8 in (W-3241)
- IRWIN Spiral Screw Extrctr 5Pc (53535)
- DRILL AMERICA 1"-8 Carbon Steel Plug Hand Tap (DWTP1-8)
- DRILL AMERICA 7/8"-9 Carbon Steel Plug Hand Tap (DWTP7/8-9)
- DRILL AMERICA 3/8"-16 Carbon Steel Plug Hand Tap (DWTP3/8-16)
- DRILL AMERICA 5/16"-28 HSS Plug Hand Tap (DWTST5/16-28P)
- DRILL AMERICA 4-40 HSS Machine and Fraction Hand Tap Set (T/A54152)
- DRILL AMERICA m15x2 HSS Metric Hand Tap (DWTSMT15X2)
- DRILL AMERICA m4x.5 HSS Metric Hand Tap (DWTSMT4X.5)
- Drill America Hand Taps