Shop All Hand Taps
Drill America
1/2"-20 Carbon Steel Bottoming Hand Tap
Mfr # DWTB1/2-20
Zoro # G1830074
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Bottom
- Tap Dimension Type Carbon Steel Bottoming
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTB1/2-20
- Zoro # G1830074
- UPC # 887861077552
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Tap Dimension Type | Carbon Steel Bottoming |
Details
Tap Style | Bottom |
Item | Carbon Steel Hand Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Bottoming, 1/2"-20, Number of Flutes 4, Dec Equivilant 0.5-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Empty Display for 951/Sp6 (009510697)
- WRIGHT TOOL Bit Replacement 3/8" Drive Standard Impa (32B04B)
- CENTURY DRILL & TOOL 13/32" Cobalt 135 Deg. Jobber Length Drill Bit, Point Type: Self-Centering Point (26226)
- DEWALT Cordless Impact Wrench, 1/2 in w/ Battery (DCF911B/DCB203)
- DRILL AMERICA 12-24 Carbon Steel Bottoming Hand Tap (DWTB12-24)
- DRILL AMERICA 5-44 Carbon Steel Bottoming Hand Tap (DWTB5-44)
- DRILL AMERICA 1/4"-20 Carbon Steel Bottoming Hand Tap (DWTB1/4-20)
- DRILL AMERICA 9/16"-18 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 9/16"-18 (DWT54766)
- DRILL AMERICA 3/4"-11-1/2 NGH HSS Garden Hose Threading Tap (DWTNGH3/4TAP)
- DRILL AMERICA m48x1.5 HSS Metric Hand Tap (DWTSMT48X1.5)
- DRILL AMERICA 14-24 HSS Machine and Fraction Hand Tap Set (DWT54400)
- Drill America Taps