Shop All Round Dies
Drill America
1/2"-20 1"OD HSS Round Adjustable Die Standard
Mfr # DWTH1-1220
Zoro # G1839899
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1" OD, Fract Standard
- Die Material High Speed Steel
- Outside Dia. (In.) 1"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTH1-1220
- Zoro # G1839899
- UPC # 887861101622
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 1/2"-20 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | 1" OD, Fract Standard |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 in Straight Jaw Plier Wrench Smooth, Bi-Material Grip (86 05 150 S02)
- GERBER Emergency Rescue Hook Hook, 8 in L (30-000590)
- ESCHENBACH OPTIK GMBH Incandescent Magnifier Handle (1599-10)
- WESTWARD 1/2 in Drive, 11/16" 6 pt SAE Socket, 6 Points (10E198)
- DRILL AMERICA #12-28 1"OD HSS Round Adjustable Die Standard (DWTH1-1228)
- DRILL AMERICA 3/8"-16 1"OD HSS Round Adjustable Die Standard (DWTH1-3816)
- DRILL AMERICA #4-40 1" OD HSS Round Adjustable Die (DWTH1-440)
- DRILL AMERICA #4-40 13/16" OD HSS Round Adjustable Die (DWTH1316-440)
- DRILL AMERICA m30x1.25 2-1/2" OD HSS Round Adj. Die Special (DWTSMR212-30X1.25)
- DRILL AMERICA m30x2 2"OD HSS Round Die (DWTMR2-30X2)
- DRILL AMERICA m1.6x.35 13/16"OD HSS Round Die (DWTMR1316-1.6X.35)
- Drill America Round Dies