Shop All Round Dies
Drill America
1/2"-20 1-1/2"OD HSS Round Adjustable Die Standard
Mfr # DWTH112-1220
Zoro # G1852359
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1-1/2" OD, Fract Standard
- Die Material High Speed Steel
- Outside Dia. (In.) 1-1/2"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTH112-1220
- Zoro # G1852359
- UPC # 887861101721
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 1/2"-20 |
Outside Dia. (In.) | 1-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | 1-1/2" OD, Fract Standard |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4084R)
- DRILL AMERICA 1-3/8"-12 Carbon Steel Plug Hand Tap (DWTP1-3/8-12)
- TITAN Tool Box Drawer Liner, 16"X8" (TIT30931)
- PROTO 3/8 in Drive, 5/8" 12 pt SAE Socket, 12 Points (J5220SPL)
- DRILL AMERICA 3/8"-16 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-3816)
- DRILL AMERICA 11/16"-16 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-111616)
- DRILL AMERICA 1/2"-13 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-1213)
- DRILL AMERICA m18x2.5 2"OD HSS Round Die (DWTMR2-18X2.5)
- DRILL AMERICA m18x2.5 1-1/2"OD HSS Round Die (DWTMR112-18X2.5)
- DRILL AMERICA m25x1.5 2"OD HSS Round Adjustable Die Special (DWTSMR2-25X1.5)
- DRILL AMERICA m5x.8 1"OD HSS Round Die (DWTMR1-5X.8)
- Drill America Dies