Shop All Drill Bit Sets
Drill America
1/2"-1"x64ths 33Pc. HSS Reduce Shank Drill Bit Set, Shank Size: 1/2"
Mfr # DWD833SD-WOOD
Zoro # G1765455
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining Black Oxide
- Shank Size 1/2"
- Number of Pieces 33
- Shank Type Round
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWD833SD-WOOD
- Zoro # G1765455
- UPC # 887861225663
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Shank Size | 1/2" |
Details
Finish - Machining | Black Oxide |
Item | Reduced Shank Drill Bit Set |
Number of Pieces | 33 |
Shank Type | Round |
Cutting Direction | Right Hand |
Drill Bit Grouping | Drill Bit Set |
Drill Bit Material | High Speed Steel |
Point Type | Conventional Point |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Description
HSS, Reduced Shank, Silver and Deming, Set, 33 pc Set, Size and Description 1/21 x 64ths, Package Qty 1 in Wood Case Sizes include 1/2", 33/64", 17/32", 35/64", 9/16", 37/64", 19/32", 39/64", 5/8", 41/64", 21/32", 43/64", 11/16", 45/64", 23/32", 47/64", 3/4", 49/64", 25/32", 51/64", 13/16", 53/64", 27/32", 55/64", 7/8", 57/64", 29/32", 59/64", 15/16", 61/64", 31/32", 63/64", 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 1/4" 8 pt SAE Socket, 8 Points (J5208S)
- ULTRA-DEX USA Indexable Boring Bar, S16S MWLNR3, 10 in L, High Speed Steel, Trigon Insert Shape (S16S MWLNR3)
- PROTO 1/2 in Drive Impact Socket 19 mm Size 6 pt Deep Depth, Black Oxide (J7319M)
- MITUTOYO Caliper, Digimatic, 0-150mm, IP67, 0.01mm (500-712-20)
- DRILL AMERICA #1-60 60 Piece Black & Gold Jobber Length Drill Bit Set (KFD60J-SET)
- DRILL AMERICA 1/16 - 1/2 HSS Black & Gold Jobber Drill Bit Set, Shank Type: Round (KFD29JX3/8-PC)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. Black & Gold Mechanic Length Drill Bit Set (KFD29ML-SET)
- DRILL AMERICA #1-60, Drill Bit Finish: Gold (DWD115J-TN-SET)
- DRILL AMERICA 1/4"-1/2" 5Pc. HSS Black & Gold KFD Jobber Length Drill Bit Set (POUKFD)
- DRILL AMERICA 1/4"-1/2"x18" 5Pc. HSS Extra Long Drill Bit Set Plastic Case Pouch (POUDWDDL18)
- CHICAGO-LATROBE 16PC 118° General Purpose Taper Shank Drill Set Chicago-Latrobe 110 Steam Oxide HSS 49/64-1IN (69867)
- Drill America Drill Bit Sets