Shop All Drill Bit Sets
Drill America
1/2"-1"x64ths 33Pc. HSS KFD Black & Gold Reduce Shank Drill Bit Set
Mfr # KFD833SD-WOOD
Zoro # G1762068
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Black and Gold
- Shank Size 1/2"
- Number of Pieces 33
- Point Type Split Point
- Drill Bit Grouping Drill Bit Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFD833SD-WOOD
- Zoro # G1762068
- UPC # 887861241885
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Shank Size | 1/2" |
Details
Finish - Machining | Black and Gold |
Item | Reduced Shank Drill Bit Set |
Number of Pieces | 33 |
Point Type | Split Point |
Drill Bit Grouping | Drill Bit Set |
Number of Flutes | 2 |
Shank Type | 3-Flat |
Drill Bit Material | High Speed Steel |
Cutting Direction | Right Hand |
Drill Bit Point Angle | 135 Degrees |
Description
HSS, Reduced Shank, Silver and Deming, Set, 33 pc Set, Size and Description 1/21 x 64ths, Package Qty 1, Split Point, 135 degrees, Black and Gold, Wood Case Sizes include: 1/2", 33/64", 17/32", 35/64", 9/16", 37/64", 19/32", 39/64", 5/8", 41/64", 21/32", 43/64", 11/16", 45/64", 23/32", 47/64", 3/4", 49/64", 25/32", 51/64", 13/16", 53/64", 27/32", 55/64", 7/8", 57/64", 29/32", 59/64", 15/16", 61/64", 31/32", 63/64", 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL 31/64" Carbide 135 Deg. Jobber Length Drill Bit (50637)
- WALTER Indexable Boring Bar, A12S-SCLCR3, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A12S-SCLCR3)
- WESTWARD 3/8" Drive Universal Joint SAE (33M361)
- KNIPEX 4 Piece Plastic Grip Retaining Ring Plier Set (00 19 56)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. HSS Screw Machine Drill Bit Set (D/A29S-SET)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. Black & Gold Drill Bit Set (KFD29JX3/8-SET)
- DRILL AMERICA 1/8" - 1/4" x 12" HSS Aircraft Extension Drill Bit Set, Plastic Case Pouch, Qualtech (POUA/CX12-2)
- DRILL AMERICA 3 Piece Unibit HSS Step Drill Bit Set (Sizes #1 to #3) (VACSET)
- DRILL AMERICA #1-#60 60 Piece HSS Jobber Length Drill Bit Set (DWD60J-SET)
- DRILL AMERICA 5 Piece Drill Bit Set - 1/8in - 1/4in x 6in HSS Aircraft Extension Drill Bit (POUA/CX6-2)
- MAKITA Earth Auger Drill Bit Blade Set 6", E-07 (E-07674)
- Drill America Drill Bit Sets