Shop All Drill Bit Sets
Drill America
1/2"-1"x64ths 33Pc. HSS Drill Bit Set
Mfr # D/A833SD-SET
Zoro # G1764649
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Black and Bright
- Number of Pieces 33
- Shank Size 1/2"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/A833SD-SET
- Zoro # G1764649
- UPC # 887861038348
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Shank Size | 1/2" |
Details
Finish - Machining | Black and Bright |
Item | Reduced Shank Drill Bit Set |
Number of Pieces | 33 |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Type | Round |
Drill Bit Grouping | Drill Bit Set |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Point Type | Conventional Point |
Description
HSS, Reduced Shank, Silver and Deming, Set, 33 pc Set, Size and Description 1/2 1 x 64ths x 1/2 Shank, Package Qty 1, Premium Grade Steel Sizes include: 1/2", 33/64", 17/32", 35/64", 9/16", 37/64", 19/32", 39/64", 5/8", 41/64", 21/32", 43/64", 11/16", 45/64", 23/32", 47/64", 3/4", 49/64", 25/32", 51/64", 13/16", 53/64", 27/32", 55/64", 7/8", 57/64", 29/32", 59/64", 15/16", 61/64", 31/32", 63/64", 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN RotaLoc Plus Master Kit (17808)
- KRAFT TOOL Blue Crucible Steel Inside, 7"x6"x6" 1"R (CF588)
- MILWAUKEE TOOL 1 in. TORX T10 SHOCKWAVE Impact Duty Insert Bit (5 pk) (48-32-4627)
- ZORO SELECT Chucking Reamer, 15mm, 6 Flute, HSS (13H742)
- DRILL AMERICA 1/16 - 1/2 HSS Black & Gold Jobber Drill Bit Set, Number of Flutes: 2 (KFD29J-RB)
- DRILL AMERICA 1/16 - 1/2 HSS Black & Gold Jobber Drill Bit Set, Point Type: Split Point (KFD29J-PC)
- DRILL AMERICA 1/4"-1/2"x12" HSS Aircraft Extension Drill Bit Set Plastic Case Pouch (POUA/CX12)
- DRILL AMERICA 1/16 - 1/2 HSS Jobber Drill Bit Set, Number of Flutes: 2 (D/A29J-PC)
- DRILL AMERICA 1/16"-1/4"x64ths 13Pc. HSSJobber Length Drill Bit Set (DWD13J-LH-SET)
- DRILL AMERICA 1/16 - 1/2 HSS Split Point Jobber Drill Bit Set (D/A29J-SP-PC)
- DEWALT 6-Pc. Heavy Duty Spade Bit Set (DW1587)
- Drill America Drill Bits