Shop All Drill Bit Sets
Drill America
1/2"-1"x64ths 33Pc. Cobalt Reduce Shank Drill Bit Set, Shank Size: 1/2"
Mfr # DWD833SD-CO-SET
Zoro # G1765175
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining Gold
- Number of Pieces 33
- Shank Size 1/2"
- Cutting Direction Right Hand
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWD833SD-CO-SET
- Zoro # G1765175
- UPC # 887861225649
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Shank Size | 1/2" |
Details
Finish - Machining | Gold |
Number of Pieces | 33 |
Item | Reduced Shank Drill Bit Set |
Cutting Direction | Right Hand |
Drill Bit Point Angle | 135 Degrees |
Point Type | Split Point |
Drill Bit Grouping | Drill Bit Set |
Drill Bit Material | Cobalt |
Shank Type | Round |
Number of Flutes | 2 |
Description
Cobalt, Reduced Shank, Silver and Deming, Set, 33 pc Set, Size and Description 1/21 x 64ths, Package Qty 1 Sizes include: 1/2", 33/64", 17/32", 35/64", 9/16", 37/64", 19/32", 39/64", 5/8", 41/64", 21/32", 43/64", 11/16", 45/64", 23/32", 47/64", 3/4", 49/64", 25/32", 51/64", 13/16", 53/64", 27/32", 55/64", 7/8", 57/64", 29/32", 59/64", 15/16", 61/64", 31/32", 63/64", 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 12.0Mm (17847202A)
- MILWAUKEE TOOL 12 in. PLUS-LOK SDS-Plus Extension (48-20-6940)
- HHIP 1/4-1/2" Ratchet T-Handle Tap Holder (3900-0248)
- WESTWARD Rectangular File, Dbl Cut, 8 In, 45/47 TPI (12F830)
- DRILL AMERICA 1/4" - 1/2" Cobalt Heavy Duty Jobber Length Drill Bit Set, Number of Pieces: 5 (POUDWDCOJ)
- DRILL AMERICA 5 Piece Unibit HSS Step Drill Bit Set (Sizes #1 - #5) (VAC1-5SET)
- DRILL AMERICA 1/16 - 1/2 HSS Black & Gold Jobber Drill Bit Set, Shank Type: Round (KFD29JX3/8-PC)
- DRILL AMERICA A - Z 29Pc. Cobalt Jobber Length Drill Bit Set (DWD26J-CO-SET)
- DRILL AMERICA 1/16 - 1/4 Cobalt Steel Jobber Drill Bit Set (D/A13J-CO-SET)
- DRILL AMERICA A - Z 26 Piece HSS Jobber Length Drill Bit Set (DWD26J-SET)
- CLE-LINE 15PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898 Bright HSS RHS/RHC 1/16-1/2x1/32 (C21108)
- Drill America Drill Bits