Shop All Drill Bit Sets
Drill America
1/2"-1"x64ths 33Pc. Cobalt Reduce Shank Drill Bit Set, Number of Flutes: 2
Mfr # DWD833SD-CO-WOOD
Zoro # G1766085
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Gold
- Shank Size 1/2"
- Number of Pieces 33
- Point Type Split Point
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWD833SD-CO-WOOD
- Zoro # G1766085
- UPC # 887861225656
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Shank Size | 1/2" |
Details
Finish - Machining | Gold |
Item | Reduced Shank Drill Bit Set |
Number of Pieces | 33 |
Point Type | Split Point |
Cutting Direction | Right Hand |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Shank Type | Round |
Number of Flutes | 2 |
Drill Bit Grouping | Drill Bit Set |
Description
Cobalt, Reduced Shank, Silver and Deming, Set, 33 pc Set, Size and Description 1/21 x 64ths, Wood Case, Package Qty 1 Sizes include: 1/2", 33/64", 17/32", 35/64", 9/16", 37/64", 19/32", 39/64", 5/8", 41/64", 21/32", 43/64", 11/16", 45/64", 23/32", 47/64", 3/4", 49/64", 25/32", 51/64", 13/16", 53/64", 27/32", 55/64", 7/8", 57/64", 29/32", 59/64", 15/16", 61/64", 31/32", 63/64", 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Replacement Blade for PVC Pipe Cutter (65050-1C)
- AMPG Carbide Contact Point, 3mm, 4-48 (Z6960)
- PERFORMANCE TOOL Chrome Combination Wrench, 10mm, with 12 Point Box End, Raised Panel, 4-7/8" Long (W312C)
- KLEIN TOOLS Digital Angle Finder (935DAF)
- DRILL AMERICA 9/16"-1" 5Pc. HSS Reduced Shank Drill Bit Set, Number of Flutes: 2 (POUDWDRSD)
- DRILL AMERICA 1/16"-1/4"x64ths 13Pc. HSSJobber Length Drill Bit Set (DWD13J-LH-SET)
- DRILL AMERICA 1/4"-1/2"x18" 5Pc. HSS Extra Long Drill Bit Set Plastic Case Pouch (POUDWDDL18)
- DRILL AMERICA 29 Piece HSS Black and Gold Stub Drill Bit Set, 1/16" - 1/2" (KFD29S-SET)
- DRILL AMERICA 29 Piece HSS Black and Gold Contractor Drill Bit Set with 3-Flat Shank, 1/16" - 1/2" (KFD29J-3F-PC)
- DRILL AMERICA 1/4" - 1/2" Cobalt Heavy Duty Jobber Length Drill Bit Set, Drill Bit Finish: Gold (POUD/ACOJ)
- CLEVELAND 60PC NAS907 Type J Heavy-Duty Cobalt Jobber Length Drill Set Cleveland 2213 Straw HSS-CO 8% #1-#60 (C70366)
- Drill America Drill Bit Sets