Shop All Countersinks
Drill America
1/2"-1/8" HSS Threaded Shank Stop Countersink
Mfr # TSC1/2-1/8
Zoro # G1745170
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1/2"
- Pilot Dia. 1/8"
- Finish Uncoated (Bright)
- Shank Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # TSC1/2-1/8
- Zoro # G1745170
- UPC # 887861132930
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Pilot Dia. | 1/8" |
Details
Finish | Uncoated (Bright) |
Shank Type | Threaded |
Description
Countersink cutters may be used in all popular adjustable or micro-stop countersinking units utilizing a 1/4”-28 threaded shank drive. Made from the finest high speed tool steel. Precision ground to exacting tolerances and form relived to insure concentricity of 100 degree countersink angle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 14" Chop Saw with QUIK-CHANGE(TM) Keyless Blade Change System (D28715)
- CHANNELLOCK 7in STRAIGHT JAW LOCKING PLIERS (101-7)
- MICRO 100 Quick Change - Face Grooving Tool (QFGC3-250-062-100X)
- DEWALT Reciprocating Saw Blade, 6" L, 1" H (DWAR6108CT-1)
- DRILL AMERICA 3/8"-90 HSS Single Flute Countersink (DEWSFC3/8-90)
- DRILL AMERICA 1-1/4"-90 HSS Single Flute Countersink (DEWSFC1-1/4-90)
- DRILL AMERICA 1-1/4"-82 HSS 4 Flute Machine Countersink (DEWMSK1-1/4-82)
- DRILL AMERICA 1-1/4"-100 HSS Single Flute Countersink (DEWSFC1-1/4-100)
- DRILL AMERICA 3/8"x3/8" 82 Degree Piloted Countersink (WELCS12-1)
- DRILL AMERICA 3/4"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT3/4-100)
- LINK 1-1/2 Od 90° 6-Flute Cobalt Countersink - Tin Coat (CO-TN-576)
- Drill America Countersinks, Center Drills & Spotting Drills