Shop All Pipe Taps
Drill America
1/2"-14 NPT HSS Interrupted Thread Pipe Tap
Mfr # DWT64227
Zoro # G1940157
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWT64227
- Zoro # G1940157
- UPC # 887861076203
- Country of Origin China
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/2"-14 |
Details
Item | Pipe Tap |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
National Pipe Taper Taps (NPT) are appropriate for threading a wide variety of materials both ferrous and non-ferrous. The nominal size of a Pipe Tap is that of the pipe fitting to be tapped, not the actual size of the tap. The thread tapers 3/4 of an inch per foot. All Pipe Taps furnished with a 2-1/2 to 3-1/2 thread chamger. NPT threads require the use of a "sealer" like teflon tape or pipe compound.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m42x4.5 HSS Metric Hand Tap (DWTSMT42X4.5)
- TITAN 1/2" Drive, 36mm Metric Socket (15236)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 21/64 Diameter, 3PK (22743)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 9/32 in, SAE (SIB22207)
- DRILL AMERICA 3/4"-14 NPT HSS Interrupted Thread Pipe Tap (DWT64228)
- DRILL AMERICA 2"-11-1/2 NPT HSS Interrupted Thread Pipe Tap (DWT64232)
- DRILL AMERICA 1/8"-27 NPT HSS Interrupted Thread Pipe Tap (DWT64224)
- DRILL AMERICA 1/2"-14 NPT Carbon Steel Pipe Tap (DWTPT1/2)
- DRILL AMERICA 1/2" NPT HSS 4 Flute Pipe Tap (T/A64008)
- DRILL AMERICA 2-1/2"-8 NPT Carbon Steel Pipe Tap (DWTPT2-1/2)
- VERMONT AMERICAN Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (BPT18F27)
- Drill America Taps