Shop All Pipe Taps
Drill America
1/2"-14 NPT HSS 4 Flute Pipe Tap
Mfr # DWT64008
Zoro # G1942080
original price:
$27.85
9% off
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWT64008
- Zoro # G1942080
- UPC # 887861075978
- Country of Origin China
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/2"-14 |
Details
Item | Pipe Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
National Pipe Taper Taps (NPT) are appropriate for threading a wide variety of materials both ferrous and non-ferrous. The nominal size of a Pipe Tap is that of the pipe fitting to be tapped, not the actual size of the tap. The thread tapers 3/4 of an inch per foot. All Pipe Taps furnished with a 2-1/2 to 3-1/2 thread chamger. NPT threads require the use of a "sealer" like teflon tape or pipe compound.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-015-025X)
- STARRETT Carbide Tipped Hole Saw, 1-3/32", 28mm (SM28)
- MILWAUKEE TOOL M12 FUEL Compact Band Saw Kit (2529-21XC)
- GEARWRENCH 3 Piece 1/4" Drive Locking Extension Set 2", 3" & 6" (81003)
- DRILL AMERICA 1/4"-18 NPT HSS 4 Flute Pipe Tap (DWT64006)
- DRILL AMERICA 1-1/2"-11-1/2" NPT HSS 7 Flute Pipe Tap (DWT64012)
- DRILL AMERICA 3/4"-14 NPT HSS 5 Flute Pipe Tap (DWT64009)
- DRILL AMERICA 1"-11-1/2 NPT Carbon Steel Pipe Tap (DWTPT1INCH)
- DRILL AMERICA 3/8"-18 NPT HSS Interrupted Thread Pipe Tap (DWT64226)
- DRILL AMERICA 1/8"-27 NPT Carbon Steel Pipe Tap (DWTPT1/8)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPSF (387220)
- Drill America Taps