Shop All Pipe Taps
Drill America
1/2"-14 NPT Carbon Steel Pipe Tap
Mfr # DWTPT1/2
Zoro # G1924556
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTPT1/2
- Zoro # G1924556
- UPC # 887861076296
- Country of Origin China
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/2"-14 |
Details
Item | Pipe Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon steel pipe taps are designed to clean and or re-thread damaged or jammes pipe threads. They are appropriate for threading a wide variety of materials both ferrous and non-ferrous. The nominal size of a Pipe Tap is that of the pipe fitting to be tapped, not the actual size of the tap. The thread tapers 3/4 of an inch per foot. All Pipe Taps furnished with a 2-1/2 to 3-1/2 thread chamfer. NPT threads require the use of a sealer like teflon tape or pipe compound.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 3/32 (78483)
- DASCO PRO Nail Set, 3/32" Tip x 4" L, Black Oxide (698)
- IRWIN IRWIN VISE-GRIP 2078712 Groovelock Plier Set With Kitbag; 8Pc (VSG-2078712)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1661100)
- DRILL AMERICA 12 Piece Carbon Steel NPT Pipe Tap and Die Set (DWTNPT-SET)
- DRILL AMERICA 2-1/2"-8 NPT Carbon Steel Pipe Tap (DWTPT2-1/2)
- DRILL AMERICA 1-1/4"-11-1/2 NPT Carbon Steel Pipe Tap (DWTPT1-1/4)
- DRILL AMERICA 3-1/2"-8 NPT Carbon Steel Pipe Tap (DWTPT3-1/2)
- DRILL AMERICA 2-1/2"-8 NPT HSS 8 Flute Pipe Tap (DWT64014)
- DRILL AMERICA 1/4"-18 HSS 4 Flute Pipe Tap (T/A64006)
- OSG Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (1315101)
- Drill America Taps