Shop All Countersinks
Drill America
1/2"-#13 HSS Threaded Shank Stop Countersink
Mfr # TSC1/2-13
Zoro # G1743177
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1/2"
- Material - Machining High Speed Steel
- Finish - Machining Bright
- Shank Type - Machining Threaded
- Pilot Dia. #13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # TSC1/2-13
- Zoro # G1743177
- UPC # 887861133005
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Pilot Dia. | #13 |
Details
Material - Machining | High Speed Steel |
Finish - Machining | Bright |
Shank Type - Machining | Threaded |
Finish | Uncoated (Bright) |
Shank Type | Threaded |
Description
Countersink cutters may be used in all popular adjustable or micro-stop countersinking units utilizing a 1/4”-28 threaded shank drive. Made from the finest high speed tool steel. Precision ground to exacting tolerances and form relived to insure concentricity of 100 degree countersink angle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 7/64" Cobalt 143 Deg. Jobber Length Drill Bit (38AV91)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2140)
- CAPRI TOOLS 6mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11906)
- HARDIN VS5 Variable Speed Wet Grinder Polisher, 8 pc 5 Inch Diamond Polishing Pad Set (GHWV5POLSET)
- DRILL AMERICA 1/2"-82 3/8" Shank HSS 3 Flute Center Reamer (DEWCSK1/2-82)
- DRILL AMERICA 1/2"-"D" HSS Threaded Shank Stop Countersink (TSC1/2-D)
- DRILL AMERICA 5/8"-#21 HSS Threaded Shank Stop Countersink (TSC5/8-21)
- DRILL AMERICA 7/16"-3/16" HSS Threaded Shank Stop Countersink (TSC7/16-3/16)
- DRILL AMERICA 82 Degree Pilotless Countersink for #8 screw (WELCS-8S)
- DRILL AMERICA 1/2"-1/4" HSS Threaded Shank Stop Countersink (TSC1/2-1/4)
- LINK 1/4" HSS Se .252x17/32 Drill 1/2x2-3/8 Body 3/8x15/16 Shank Tin Coat (55-TN-194)
- Drill America Countersinks, Center Drills & Spotting Drills