Shop All Round Dies
Drill America
1/2"-13 Carbon Steel Square Bolt Die
Mfr # DWTSQ1213
Zoro # G1920286
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Square Die
- Die Material Carbon Steel
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSQ1213
- Zoro # G1920286
- UPC # 887861112536
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 1/2"-13 |
Details
Item | Square Bolt Die |
Die Shape | Square Die |
Die Material | Carbon Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel, Square Dies, Size: 1/213
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 Anvil (ML42-06-2960)
- JACOBS JKP 100-J2 High Precision Keyless 10mm Chuck (9681)
- ZORO SELECT Diaphragm Mylar, PK10 (S69021)
- LYNDEX-NIKKEN Step Collet, 5C, 3in (550-003)
- DRILL AMERICA 3/8"-18 NPS 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-38NPS)
- DRILL AMERICA m4x.7 1"OD HSS Round Die (DWTMR1-4X.7)
- DRILL AMERICA m8 X.5 1" OD HSS Round Adjustable Die Special (DWTSMR1-8X.5)
- DRILL AMERICA m27x3 2"OD HSS Round Die (DWTMR2-27X3)
- DRILL AMERICA 1/4"-20 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-1420LH)
- DRILL AMERICA m18x2.5 2"OD HSS Round Die (DWTMR2-18X2.5)
- WESTWARD HSS Thread Die, 2 In, M22, 2.5 Pitch (10T910)
- Drill America Round Dies