Shop All Hex Dies
Drill America
1/2"-13 Carbon Steel Hex Rethreading Die
Mfr # DWTHX1213
Zoro # G1820247
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Thread Size 1/2"-13
- Die Material Carbon Steel
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTHX1213
- Zoro # G1820247
- UPC # 887861104005
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 1/2"-13 |
Details
Item | Hex Die |
Die Material | Carbon Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD Tool Holder 3 In 1 Blue (3N1TH)
- MASTER APPLIANCE Replacement Part Kit, Use w/4Z714, 4Z715 (35257)
- KLEIN TOOLS Metric T-Handle Hex Key, 2 mm Tip Size (JTH6M2)
- LENOX 5-1/4" L x Metal Cutting Reciprocating Saw Blade (22759OSB418R)
- DRILL AMERICA m30x2 Carbon Steel Hex Die (DWTMHX30X2)
- DRILL AMERICA 1"-18 Carbon Steel Hex Die (DWTSH1-18)
- DRILL AMERICA 1-1/2"-16 Carbon Steel Hex Die (DWTSH1-1/2-16)
- DRILL AMERICA m14x1 Carbon Steel Hex Die (DWTSMH14X1)
- DRILL AMERICA 1/4in NPT 1-1/2in OD HSS Round Adjustable Pipe Die, Left Hand (DWTH112-14NPT-LH)
- DRILL AMERICA 1"-20 Carbon Steel Hex Die (DWTSH1-20)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 7/8-14 Nf (98218)
- Drill America Dies