Shop All Round Dies
Drill America
1/2"-13 2" OD HSS Round Adjustable Die
Mfr # DWTH2-1213
Zoro # G1831690
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 2" OD, Fract Standard
- Die Material High Speed Steel
- Outside Dia. (In.) 2"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTH2-1213
- Zoro # G1831690
- UPC # 887861101899
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 1/2"-13 |
Outside Dia. (In.) | 2" |
Details
Item | Round Adjustable Die |
Die Shape | 2" OD, Fract Standard |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD15.0MM)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide (TNMG432ENG-AC830P)
- PELICAN Yellow Protective Case, 31.3"L x 20.4"W x 12"D (IM2950)
- KD TOOLS Quick Release 24 Tooth Ratchet 3/4" (81402)
- DRILL AMERICA 7/8"-9 2" OD HSS Round Adjustable Die (DWTH2-789)
- DRILL AMERICA 3/8"-24 2" OD HSS Round Adjustable Die (DWTH2-3824)
- DRILL AMERICA 7/8"-14 2" OD HSS Round Adjustable Die (DWTH2-7814)
- DRILL AMERICA 5/16"-18 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-51618LH)
- DRILL AMERICA 9/16"-18 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-91618)
- DRILL AMERICA 5/8"-18 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-5818)
- HHIP 4-40 X 13/16 OD Adjustable Round Split Die (1016-1014)
- Drill America Dies