Shop All Countersinks
Drill America
1/2"-100 HSS Single Flute Countersink
Mfr # DEWSFC1/2-100
Zoro # G1743256
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 100
- Body Dia. 1/2"
- Overall Length 2"
- Shank Size 1/4"
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWSFC1/2-100
- Zoro # G1743256
- UPC # 887861130844
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Overall Length | 2" |
Shank Size | 1/4" |
Details
Countersink Angle | 100 |
Number of Flutes | 1 |
Finish | Uncoated (Bright) |
Included Angle | 100 Degrees |
Shank Type | Round |
Description
Single flute countersinks are ideal for chambering, deburring, and countersinking. They provide a smooth finish on a variety of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (4521YG-200)
- GEARWRENCH 1/2" Drive 120XP™ Non-Quick Release Dual Pawl Ratchet Repair Kit (81339P)
- IRWIN 24 in. X 2-1/2 in. D F Clamp (1825766)
- SATA Electronic Torque 1/2in Drive Wrench 25- (ST96527SC)
- DRILL AMERICA 1/2"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT1/2-100)
- DRILL AMERICA 1/2"-7/32" HSS Threaded Shank Stop Countersink (TSC1/2-7/32)
- DRILL AMERICA 1/2"-120 HSS 3 Flute Center Reamer (DEWCSK1/2-120)
- DRILL AMERICA 5/8"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT5/8-90)
- DRILL AMERICA 1"-90 HSS Single Flute Countersink (DEWSFC1-90)
- DRILL AMERICA 1/4"-100 HSS Single Flute Countersink (DEWSFC1/4-100)
- KEO 100 deg 3 Flute 5 piece Center Reamer Set HSS (50020)
- Drill America Countersinks, Center Drills & Spotting Drills