Shop All Carbide Burs
Drill America
1/16"x1/4" Cylindrical Carbide Burr 1/8" Shank
Mfr # DULSB41
Zoro # G1750186
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Cylindrical, End-Cut Miniature
- Shape Cylindrical
- Cutter Dia. 1/16 in
- Length of Cut 1/4 in
- Trade Number SB-41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSB41
- Zoro # G1750186
- UPC # 887861120159
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/16 in |
Length of Cut | 1/4 in |
Details
Cutting Edge Type | Cylindrical, End-Cut Miniature |
Shape | Cylindrical |
Trade Number | SB-41 |
Material | Carbide |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch Brite Roloc Surface Conditioning Discs, 3" (MMM7513)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 7/8 (66623399151)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 5/8-11 (66623399136)
- 3M Disc Pad Ribbed Face Plate, 5 in D, PK10 (81732)
- DRILL AMERICA 1/8"x9/16" Cylindrical Carbide Burr 1/8" Shank (DULSA43)
- DRILL AMERICA 5/8"x1" Tree Carbide Burr 1/4" Shank - Aluminum (DULSF6NF)
- DRILL AMERICA 1/8"x1/4" SH41 Flame Carbide Burr 1/8" Shank (DULSH41)
- DRILL AMERICA 1/4"x5/16" Inverted Cone Carbide Burr 1/4" Shank (DULSN1)
- DRILL AMERICA 1/8"x5/8" Cylindrical Carbide Burr 1/4 Shank (DULSA12)
- DRILL AMERICA 3/8"x3/4" Cyl End Cut Carbide Burr 1/4" Shank - Aluminum (DULSB3NF)
- MASTERCUT TOOL 06731 1/8x3/32x1/8x3 Ball Singlecut (SD-42L3SC)
- Drill America Carbide Burs