Shop All Extra Long Drill Bits
Drill America
1/16"x12" HSS Aircraft Extension Drill Bit, Flute Length: 7/8"
Mfr # DWDA/CX121/16
Zoro # G1831946
original price:
$3.89
5% off
new price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Size 1/16"
- Size 1/16"
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDA/CX121/16
- Zoro # G1831946
- UPC # 887861044349
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 1/16" |
Size | 1/16" |
Overall Length | 12" |
Flute Length | 7/8" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage (467M)
- WIDIA Triangle Turning Insert, Triangle, 1/2 in, TPMT, 0.0312 in, Carbide (TPMT432FP WP25CT)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (EZ3)
- BON TOOL Bon 12-265 Button Handle, 1 3/4" Aluminum, 6 Foot (12-265)
- DRILL AMERICA #21x6" Cobalt Aircraft Extension Drill Bit (GLBCOX621)
- DRILL AMERICA #7x6" HSS Aircraft Extension Drill Bit (DWDA/CX67)
- DRILL AMERICA 1/2"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX121/2)
- DRILL AMERICA 7/32"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (DWDA/CX127/32)
- DRILL AMERICA 3/8"x6" HSS Aircraft Extension Drill Bit, Shank Type: Round (DWDA/CX63/8)
- DRILL AMERICA 11/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X11/64)
- IRWIN BIT DRILL 3/16""6AIRCRAFT (66712)
- Drill America Drill Bits