Shop All High Speed Steel End Mills
Drill America
11/64"x3/8" HSS 4 Flute Double End End Mill
Mfr # DWCF205A
Zoro # G1756845
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Double End
- Finish Uncoated (Bright)
- Flute Length 1/2"
- Overall Length 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCF205A
- Zoro # G1756845
- UPC # 887861156646
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Flute Length | 1/2" |
Overall Length | 3-1/4" |
Milling Dia. | 3/16" |
Shank Size | 3/8" |
Details
Number of Flutes | 4 |
End Mill Style | Double End |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Non Center Cutting |
Description
HSS, Non Center Cutting, Size 11/64, Shank Dia 3/8, Flute Length 1/2, O.A.L. 3-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Rivet Nut Tool, 6/32, 8/32, 10/24, 1/4 In (PNT310-I)
- BON TOOL Bon 22-369 Measuring Pitcher, 5 Liter (22-369)
- WESTWARD 9 in Crimper RG-6, RG-58 (13H888)
- PROTO Service Wrench, Size 1-13/16 In., Satin (J3558)
- DRILL AMERICA 1/4"x3/8" HSS 2 Flute Single End Ball End Mill (DWCT1108)
- DRILL AMERICA 1-7/8"x3/4" HSS 4 Flute Single End End Mill (DWCF369)
- DRILL AMERICA 7/16"x1/2" HSS 2 Flute Double End End Mill (DWCT214)
- DRILL AMERICA 1-1/4"x3/4" HSS 4 Flute Single End End Mill (DWCF349)
- DRILL AMERICA 15/16"x5/8" HSS 4 Flute Single End End Mill (DWCF338)
- DRILL AMERICA 9/32" HSS 2 Flute Double End End Mill, Shank Size: 3/8" (DWCT209)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 7/32"x3/8"x1/2"x3-1/4" (C42056)
- Drill America End Mills