Shop All High Speed Steel End Mills
Drill America
11/64"x3/16 Shank HSS 4 Flute Double End Long End Mill
Mfr # DWCF105A
Zoro # G1757746
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Miniature
- Finish Uncoated (Bright)
- Milling Dia. 11/64"
- Flute Length 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWCF105A
- Zoro # G1757746
- UPC # 887861159869
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Milling Dia. | 11/64" |
Flute Length | 7/8" |
Overall Length | 3-1/4" |
Shank Size | 3/16" |
Details
Number of Flutes | 4 |
End Mill Style | Miniature |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Non Center Cutting |
Description
HSS, Miniatures (3/16 Shank), Size 11/64, Shank Dia 3/16, Flute Length 7/8, O.A.L. 3-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 10" D-6 Mount Back Plate For 3-Jaw Chucks (3900-4835)
- DRILL AMERICA DWC1INCH 1" Cobalt Roughing End Mill (DWC1INCH)
- BESSEY C-Clamp, 6 in Maximum Opening, Black (CDF406)
- GEARWRENCH 1/2" x 6" Cold Chisel (82264)
- DRILL AMERICA 1"x1/2" HSS 4 Flute Single End End Mill (DWCF339)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Double End End Mill (DWCT218)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End End Mill, Flute Length: 1-5/8" (BRCF328)
- DRILL AMERICA 9/16" HSS 2 Flute Single End End Mill, Flute Length: 1-3/8" (DWCT320)
- DRILL AMERICA 7/16"x1/2" HSS 4 Flute Single End Long End Mill (DWCF714)
- DRILL AMERICA 4.00mm HSS 4 Flute Single End End Mill (DWC4MM-4FSE)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-1/8x1x2x4-1/2 (C41275)
- Drill America High Speed Steel End Mills