Shop All High Speed Steel End Mills
Drill America
11/64"x3/16 Shank HSS 2 Flute Double End Long End Mill
Mfr # DWCT105A
Zoro # G1821120
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Miniature
- Finish Uncoated (Bright)
- End Mill Material High Speed Steel
- Flute Length 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCT105A
- Zoro # G1821120
- UPC # 887861160063
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Flute Length | 7/8" |
Overall Length | 3-1/4" |
Milling Dia. | 11/64" |
Shank Size | 3/16" |
Details
Number of Flutes | 2 |
End Mill Style | Miniature |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Center Cutting |
Description
HSS, Miniatures (3/16 Shank), Size 11/64, Shank Dia 3/16, Flute Length 7/8, O.A.L. 3-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 123-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (532708)
- PROTO Ignition Open End Wrench, 15/32" Head Sz (J3148)
- MITUTOYO Stylus for Sj-400, 0.005mm, 2X-Long (12AAB413)
- WRIGHT TOOL 1 in Drive Impact Socket Bit 5/8 in Size, Standard Socket, Black Oxide (8220)
- DRILL AMERICA 5/16"x3/8" HSS 4 Flute Double End End Mill, Milling Dia.: 1/8" (BRCF210)
- DRILL AMERICA 11/16"x1/2" HSS 2 Flute Single End End Mill (DWCT324)
- DRILL AMERICA 5/16"x3/8" HSS 2 Flute Double End End Mill, Flute Length: 9/16" (DWCT210)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End End Mill, Flute Length: 1-5/8" (DWCF341)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Single End Ball End Mill (DWCT1118)
- DRILL AMERICA 4.00mm HSS 4 Flute Single End End Mill (DWC4MM-4FSE)
- OSG HSS End Mill, 3/4in.dia., 1-7/8in.Cut L (5743208)
- Drill America End Mills