Shop All Carbide-Tipped Drill Bits
Drill America
11/64" Solid Carbide Drill Bit
Mfr # DMOD11/64
Zoro # G1956485
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 11/64"
- Overall Length 2-3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMOD11/64
- Zoro # G1956485
- UPC # 887861047685
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 11/64" |
Overall Length | 2-3/4" |
Flute Length | 1-5/8" |
Drill Bit Size | 11/64" |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | Carbide |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Uncoated (Bright) |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 75 to 100/.01mm Outside Mic Ratchet (103-140-10)
- PROTO 1/4" Drive Deep Impact Socket Set, SAE, 11 pcs (J69116)
- GEARWRENCH 6 Piece Flare Nut Metric Wrench Set (81906)
- PIP Work Gloves, Gray, PU Coated, Nylon, M, PK12 (713SUCG/M)
- DRILL AMERICA #11 Solid Carbide Drill Bit (DMOD11)
- DRILL AMERICA #10 Solid Carbide Drill Bit (DMOD10)
- DRILL AMERICA #13 Solid Carbide Drill Bit (DMOD13)
- DRILL AMERICA 5/32" Solid Carbide Drill Bit (DMOD5/32)
- DRILL AMERICA #33 Solid Carbide Drill Bit (DMOD33)
- DRILL AMERICA 1/2" Solid Carbide Drill Bit (DMOD1/2)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 5/8" (51524)
- Drill America Drill Bits