Shop All Jobber Length Drill Bits
Drill America
11/64" HSS Left Hand Jobber Length Drill Bit
Mfr # DWDLH11/64
Zoro # G1930786
Sold in multiples of 12 for $37.80
$37.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 11/64"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDLH11/64
- Zoro # G1930786
- UPC # 887861027748
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 11/64" |
Overall Length | 3-1/4" |
Flute Length | 2-1/8" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Left Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Left hand jobber drills are for general purpose drill construction. Features a left hand helix for screw machine applications where spindles rotate counter-clockwise. Left hand drills can also be used to drill out broken bolts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Ruler, Aluminum, 12 In (14174)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4016JQ)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0300" (27230-C3)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/4 in Size, Deep Socket, black oxide (69102)
- DRILL AMERICA 19/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO19/64)
- DRILL AMERICA 7/16" HSS Polished Jobber Length Drill Bit, Overall Length: 5-1/2" (DWDP7/16)
- DRILL AMERICA #31 Cobalt Jobber Length Drill Bit (DWDCO31)
- DRILL AMERICA 5/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO5/64)
- DRILL AMERICA R Cobalt Jobber Length Drill Bit (DWDCOR)
- DRILL AMERICA #20 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO20)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 3/16 (C70011)
- Drill America Jobber Length Drill Bits