Shop All High Speed Jobber Drill Bits
Drill America
11/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFD11/64
Zoro # G1811838
Sold in multiples of 12 for $14.28
$14.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 11/64"
- Overall Length 3-1/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # KFD11/64
- Zoro # G1811838
- UPC # 887861036689
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 11/64" |
Overall Length | 3-1/4" |
Flute Length | 2-1/8" |
Drill Bit Size | 11/64" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | Black and Gold |
Point type | Split Point |
Drill Bit Material | High Speed Steel |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Titex - Micro drill (A3143-0.18)
- HANSEN Wrench Rack for SAE or Metric Wrenches, Customizable (3500)
- SKILL Skil 94100 9 in. 4-5 TPI Ugly Reciprocal Saw Blade (117793)
- INTERNAL TOOL A Or-250-375 .210 O-Ring Dovetail Cutter (51-8035)
- DRILL AMERICA #18 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD18)
- DRILL AMERICA #19 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD19)
- DRILL AMERICA #20 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD20)
- DRILL AMERICA 5/32" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 2" (DWDN5/32)
- DRILL AMERICA 1/2" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP1/2)
- DRILL AMERICA 6.30mm HSS Jobber Length Drill Bit (DWDMM6.30)
- DRILL AMERICA 27/64" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP27/64)
- Drill America High Speed Jobber Drill Bits