Shop All Cobalt Chucking Reamers
Drill America
11/64" Cobalt Chucking Reamer
Mfr # DWRRCO11/64
Zoro # G1723884
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Flute Length 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRCO11/64
- Zoro # G1723884
- UPC # 887861151344
- Country of Origin China
- Category Cobalt Chucking Reamers
Dimensions
Flute Length | 1-1/8" |
Size | 11/64" |
Overall Length | 4-1/2" |
Reamer Size | 11/64" |
Details
Item | Chucking Reamer |
Material - Machining | Cobalt |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | Cobalt |
Description
Chucking Reamers are designed for accurate reaming in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45o chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Urrea 1435DB 4Lb. Dead Blow Soft Face Mallet Polyurethane Handle (1435DB)
- KRAFT TOOL Elite Series 4" All Stainless Steel (DW729PF)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54447)
- KODIAK CUTTING TOOLS .1865 O/U Cobalt Reamer Right-Hand Spiral (5490925)
- DRILL AMERICA 3/4" Cobalt Chucking Reamer (DWRRCO3/4)
- DRILL AMERICA 3/8" Cobalt Chucking Reamer (DWRRCO3/8)
- DRILL AMERICA 7/16" Cobalt Chucking Reamer (DWRRCO7/16)
- ZORO SELECT Chucking Reamer, 4mm, 6 Flute, Cobalt (1435-0.1575)
- ZORO SELECT Dowel Pin Reamer, 0.1247In, 4 Flute, Cobalt (1470-0.1247)
- ZORO SELECT Chucking Reamer, #34, 4 Flute, Cobalt (1433-0.111)
- ZORO SELECT Chucking Reamer, #36, 4 Flute, Cobalt (1435-0.1065)
- Drill America Reamers